Size table
Table of Sizes of the Protective and Work Clothing produced by ROBOD S.A.
Men sizes - standard:
Sizes (cm) | S | M | L | XL | XXL | XXXL |
---|---|---|---|---|---|---|
Height: | 164 - 170 | 170 - 176 | 176 - 182 | 182 - 188 | 188 - 194 | 194 - 200 |
Chest: | 96 - 100 | 100 - 104 | 104 - 108 | 108 - 112 | 112 - 116 | 116 - 120 |
Waist: | 88 - 92 | 92 - 96 | 96 - 100 | 100 - 104 | 104 - 108 | 108 - 112 |
Men sizes:
Sizes (cm) | XS | MX | XLS |
---|---|---|---|
Height: | 164 - 170 | 170 - 176 | 182 - 188 |
Chest: | 92 - 96 | 112 - 116 | 96 - 100 |
Waist: | 84 - 88 | 104 - 108 | 88 - 92 |
Women sizes - standard:
Sizes (cm) | S | M | L | XL | XXL | XXXL |
---|---|---|---|---|---|---|
Height: | 156 - 160 | 160 - 164 | 164 - 168 | 168 - 172 | 172 - 176 | 176 - 180 |
Chest: | 82 - 86 | 86 - 90 | 90 - 94 | 94 - 98 | 98 - 102 | 102 - 106 |
Waist: | 64 - 68 | 68 - 72 | 72 - 76 | 76 - 80 | 80 - 84 | 84 - 88 |
Hips: | 88 - 92 | 92 - 96 | 96 - 100 | 100 - 104 | 104 - 108 | 108 - 112 |
Women sizes:
Sizes (cm) | XS | MX | XLS |
---|---|---|---|
Height: | 156 - 160 | 160 - 164 | 168 -172 |
Chest: | 78 - 82 | 98 - 102 | 82 - 86 |
Waist: | 60 - 64 | 80 - 84 | 64 - 68 |
Hips: | 84 - 88 | 104 - 108 | 88 - 92 |
We also manufacture clothing tailored to the Client\'s invidual request.
Size charts from other manufacturers: